50 VA 120/208/240V Foot Mount General Purpose Transformer
AT150 50 VA 120/208/240V Foot Mount General Purpose Transformer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 360-
Pick Up: 0 Available in Rockdale, IL - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Color-coded leadwires for primary connections and screw terminals for secondary connections
- Fixed 1/4" (6 mm) male quick-connects or color-coded lead wires for both primary and secondary are standard
- Universal mounting
- Meets underwriters laboratories standard UL 1585
- Identified class 2 not wet, class 3 wet
Specifications
- Collection:
- AT150
- Depth:
- 1-3/4 in
- Height:
- 1-11/16 in
- Installation Type:
- Foot Mount
- Phase:
- Single Phase
- Product Type:
- General Purpose Transformer
- UL Listed:
- UL 1585
- VA Rating:
- 50 VA
- Volts:
- 120/208/240V
- Width:
- 3-3/16 in