This product requires certification to purchase.

6 in. Galvanized Steel Air Damper

This product has been replaced by

Honeywell Home Metallic Galvanized Steel Air Damper
Honeywell Home 6 in. Round Fresh Air Damper
Manufacturer Part #EARD6TZ
You last purchased this on
 
Honeywell Home

EARD Series 6 in. Galvanized Steel Air Damper

  • Fast #
  • Part #HEARD6
  • Item #2151818
  • Manufacturer Part #EARD6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Honeywell Home Metallic Galvanized Steel Air Damper
Honeywell Home 6 in. Round Fresh Air Damper
Manufacturer Part #EARD6TZ
Honeywell Home

EARD Series 6 in. Galvanized Steel Air Damper

  • Fast #
  • Part #HEARD6
  • Item #2151818
  • Manufacturer Part #EARD6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Adjustable damper position range stops
  • Can be field-converted to power closed/spring return open damper
  • Blade closes off tightly against gasket for minimal leakage
  • Requires Certification

Specifications

Application:
Air Quality
Brand Model Compatibility:
DH90 Series Dehumidifiers
Depth:
4-31/32 in
Diameter:
6 in
Gauge (metal):
24 ga
Material:
Steel
Product Type:
Air Damper
UL Listed:
No
Width:
3-61/64 in