This product requires certification to purchase.

Electronic Air Cleaner

You last purchased this on
 
Honeywell Home

Electronic Air Cleaner

  • Fast #
  • Part #HF300E1035
  • Item #1434987
  • Manufacturer Part #F300E1035
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

Electronic Air Cleaner

  • Fast #
  • Part #HF300E1035
  • Item #1434987
  • Manufacturer Part #F300E1035
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Media post filter provides enhanced filtration on select models
  • Solid state power supply is self-regulating and maintains peak efficiency during a wide range of cell dirt loading conditions
  • Low profile door with test button to check system operation
  • Helps filter efficiency-robbing gunk before it coats critical system parts
  • Very low pressure drop
  • Exclusive 10 year clean coil guarantee
  • Rugged zinc-coated, roll formed cabinet provides superior strength and corrosion protection
  • Requires Certification

Specifications

AMP:
0.4
Application:
Air Quality
Brand Model Compatibility:
50000293-004
CFM:
2000 ft3/min
Height:
20 in
Length:
25 in
Mount Type:
Duct
Product Type:
Electronic Air Cleaner
Size:
20 x 25 in
UL Listed:
Yes
Volts:
120V
Width:
6-3/4 in