This product requires certification to purchase.

You last purchased this on
 
Honeywell Home

F200

  • Fast #
  • Part #HF200F1625
  • Item #7485966
  • Manufacturer Part #F200F1625
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

F200

  • Fast #
  • Part #HF200F1625
  • Item #7485966
  • Manufacturer Part #F200F1625
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The F200 only needs replacing every 6-12 months, depending on use
  • Compatible with gas, oil and electric forced air furnaces and air conditioning systems
  • Deep-pleated media filters have a large surface area to capture more airborne particles
  • Captures both microscopic particles like dust and smoke in addition to larger contaminants like mold spores and pet dander
  • Requires no maintenance except periodic media filter replacement
  • Quick and easy media filter replacement
  • Requires Certification

Specifications

Air Cleaner Size:
16 in x 25 in
CFM:
1400 ft3/min
Collection:
F200
Filter Type:
Media
Height:
16 in
Width:
6-3/4 in