This product requires certification to purchase.

3H/2C, 2H/2C Programmable Thermostat Kit

You last purchased this on
 
Honeywell Home

FocusPro® 3H/2C, 2H/2C Programmable Thermostat Kit

Brand image
You last purchased this on
 
Honeywell Home

FocusPro® 3H/2C, 2H/2C Programmable Thermostat Kit

  • Fast #
  • Part #HYTH6320R1023
  • Item #3643442
  • Manufacturer Part #YTH6320R1023
5 out of 5 Customer Rating
3H/2C, 2H/2C Programmable Thermostat Kit

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Up to 3H/2C heat pump or 2H/2C conventional
  • Includes HTHM4000R1000 wireless adapter and HTH6320R1004 wireless FocusPRO® programmable thermostat
  • Wireless zoning adapter kit allows you to easily add to a TrueZONE™ system without running new wires
  • Wireless adapter allows for wireless zoning when used with HZ432 or HZ322 TrueZONE™ panels (sold separately)
  • Adapter receives communication from the wireless devices
  • For use when adding an additional zone to a TrueZONE™ panel
  • Requires Certification

Recommended Accessories


Specifications

Application:
Conventional System, Heat Pump System
Brand Model Compatibility:
HZ322, HZ432
Collection:
FocusPro®
Color Finish Category:
Whites
Color Finish Name:
Premier White®
Energy Star Compliant:
No
Height:
3-14/25 in
Maximum Temperature:
120
Minimum Temperature:
32
Origin:
Global
Power Source:
Battery
Programmability:
Programmable
Smart Home Compatibility:
Amazon Alexa, Google Assistant
Smart Home Enabled:
Yes
Stages:
3H/2C, 2H/2C
Temperature Range:
32 to 120 Deg F
Touch Screen:
No
Volts:
18V
Width:
5-81/100 in
Wireless Communication:
Wi-Fi



Call for Pricing
Call for Pricing