This product requires certification to purchase.

1H/1C Non-programmable Thermostat

This product has been replaced by

FOCUSPRO N100 THERMOSTAT NON-PROG 1H 1C
Honeywell Home 1H/1C Non-Programmable Thermostat in White
Honeywell Home

FocusPro® 5000 1H/1C Non-programmable Thermostat

  • Fast #
  • Part #HTH5110D1022
  • Item #2188625
  • Manufacturer Part #TH5110D1022
5 out of 5 Customer Rating
Brand image

This product has been replaced by

FOCUSPRO N100 THERMOSTAT NON-PROG 1H 1C
Honeywell Home 1H/1C Non-Programmable Thermostat in White
Honeywell Home

FocusPro® 5000 1H/1C Non-programmable Thermostat

  • Fast #
  • Part #HTH5110D1022
  • Item #2188625
  • Manufacturer Part #TH5110D1022
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 360
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • FocusPRO® 5000 non-programmable thermostat
  • Prominently displays both room and set temperatures
  • Flip-out battery door allows for easy replacement without removing or disassembling the thermostat
  • Display size: 1.95 sq in
  • Requires Certification

Specifications

AMP:
1
Application:
Residential, Heat Pump System
Auto Switching Heat:
Yes
Battery Size:
AA
Collection:
FocusPro® 5000
Color Finish Category:
Whites
Color Finish Name:
Premier White
Depth:
1-5/16 in
Display Type:
Digital
Energy Star Compliant:
No
Height:
3-7/16 in
Maximum Temperature:
99
Origin:
Global
Power Source:
Battery, Hardwired
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
1H/1C
Temperature Range:
40 to 99 Deg F
Touch Screen:
No
UPC:
085267257008
Volts:
20/30V
Watts:
30 W
Width:
4-1/2 in