2H/2C, 3H/2C Non-programmable Thermostat
FocusPro® 5000 2H/2C, 3H/2C Non-programmable Thermostat
Frequently Purchased Together
Product Details
Product Details
- No interference with other wireless devices in the home
- Display outdoor temperature and humidity
- Works with compatible RedLINK enabled devices
- Everything you love about FocusPRO - now wireless
- Connects to the internet
- Relocate a thermostat or upgrade equipment without running new wires
- Displays outdoor temperature and humidity
- Equipment interface module easily wires to the equipment to communicate with the wireless FocusPRO
- Return air sensor wires to the equipment interface module for backup control if homeowners forget to change batteries
- Dual fuel enabled
Specifications
- Application:
- Heat Pump System
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Battery Type:
- Lithium
- Brand Model Compatibility:
- HZ432 or HZ322 TrueZONE™ panel, THM4000R1000 Wireless Adapter, THM5320R1000 Equipment Interface Module
- Collection:
- FocusPro® 5000
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Depth:
- 1-1/2 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 3-9/16 in
- Maximum Temperature:
- 120
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Battery
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 2H/2C, 3H/2C
- Temperature Range:
- 32 to 120 Deg F
- Touch Screen:
- No
- Volts:
- 20/30V
- Width:
- 5-13/16 in
- Wireless Communication:
- Wi-Fi
- Zones:
- 1