2H/2C Non-programmable Thermostat
This product has been replaced by
Manufacturer Part #TH1320U4002
FocusPro® 5000 2H/2C Non-programmable Thermostat
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- FocusPRO® 5000 non-programmable thermostat
- Up to 2H/2C conventional or 2H/1C head pumps
- Prominently displays both room and set temperatures
- Large, clear backlit display is easy to read in various lighting conditions
- Flip-out battery door allows for easy replacement without removing or disassembling the thermostat
Specifications
- AMP:
- 0.02, 0.5, 1
- Application:
- Heat Pump System
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- FocusPro® 5000
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Depth:
- 1 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 3-14/25 in
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Smart Home Compatibility:
- Redlink
- Smart Home Enabled:
- Yes
- Stages:
- 2H/2C
- Touch Screen:
- No
- Volts:
- 20/30V
- Width:
- 5-81/100 in