Non-Programmable Thermostat in White
FocusPro® Non-Programmable Thermostat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 936-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Supports single-stage 1H/1C for TH1110U4000/U or up to 3H/2C heat pump and 2H/2C conventional for TH1320U4002/U
- UWP wall plate supports speedy installation and easy upgrade
- Private label with customized snap-on accent piece
- Large display with clear font
- Optional always-on backlight when hardwired
- Customizable display settings
- Intuitive interface for easy navigation
- Choose to receive filter reminders
- Heat low limit defaults to 40F (4C) but configurable to 32F (0C) for garage applications
- Dual fuel compatible
Specifications
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- FocusPro®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Display Type:
- LCD
- Height:
- 3-11/25 in
- Maximum Temperature:
- 120
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Battery, Electric
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 5-13/100 in