Smart Programmable Thermostat in White
FocusPro® Smart Programmable Thermostat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 936-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Supports single-stage 1H/1C for TH2110WF4008/U or up to 3H/2C heat pump and 2H/2C conventional for TH2320WF4010/U
- UWP wall plate supports speedy installation and easy upgrade
- Private label with customized snap-on accent piece
- Option to configure thermostat using the Resideo Pro app without referencing an ISU table
- Flexible scheduling in 5-1-1 day, 5-2 day, 7 day, or 1 week increments, or turn scheduling off
- Geofence technology
- Demand response capable
- 2.4GHz or 5GHz Wi-Fi connection
- Homeowners can control from anywhere using the First Alert by Resideo app
- Works with Google Assistant and Amazon Alexa
-
Green
Specifications
- Collection:
- FocusPro®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Display Type:
- LCD
- Energy Star Compliant:
- Yes
- Height:
- 3-11/25 in
- Maximum Temperature:
- 120
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Electric
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, First Alert App
- Smart Home Enabled:
- Yes
- Stages:
- 3H/2C, 2H/2C
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 5-13/100 in
- Wireless Communication:
- Wi-Fi