This product requires certification to purchase.

Fresh Air Ventilation Control

You last purchased this on
 
Honeywell Home

Fresh Air Ventilation Control

Brand image
You last purchased this on
 
Honeywell Home

Fresh Air Ventilation Control

  • Fast #
  • Part #HW8150A1001
  • Item #2167724
  • Manufacturer Part #W8150A1001
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed to help meet local ventilation codes and standards, including ASHRAE 62.2-2010 standard
  • Ventilation and acceptable indoor air quality in low-rise residential buildings
  • Smart control optimizes air delivery by syncing ventilation calls with heating/cooling
  • Easy-to-use input dials allow customized ventilation for each installation
  • Test mode that includes immediate feedback to installer to confirm that air delivery requirements of selected ventilation standard are being met
  • Economical supply only ventilation, works with forced air system
  • Can be used with other equipment, such as an HRV/ERV, for balanced ventilation
  • Requires Certification

Specifications

AMP:
0.6
Brand Model Compatibility:
EARD6, VNT5150, VNT5200, VNT5070
CFM:
160 ft3/min
Color Finish Name:
White
Height:
5-3/4 in
Length:
4-3/16 in
Product Type:
Ventilation Control System
UL Listed:
Yes
Volts:
24V
Watts:
84 W
Width:
1-1/4 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com