Frequently Purchased Together
Product Details
Product Details
- Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water
- Manual opener for valve operating on power failure
- Valve returns to automatic position when power is restored
- Compact construction for easy installation
- Features 50/60 Hz replacement head with end switch for HV8043E 1000 series
- Parts Warranty: 1 Year
Specifications
- AMP:
- 4.4
- Brand Model Compatibility:
- V8043E
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic
- Height:
- 86 in
- Power Source:
- Hardwired
- Product Type:
- Powerhead
- Volts:
- 24V
- Width:
- 119 in