Frequently Purchased Together
Product Details
Product Details
- Features 50/60 Hz replacement head with end switch, for V8043E 5000 series
- Parts Warranty: 1 Year
Specifications
- AMP:
- 4.4
- Brand Model Compatibility:
- V8043E
- Color Finish Name:
- Metallic
- Product Type:
- Zone Valve Head
- Volts:
- 24V