This product requires certification to purchase.

You last purchased this on
 
Honeywell Home

  • Fast #
  • Part #HC7089R3013
  • Item #10245706
  • Manufacturer Part #C7089R3013
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

  • Fast #
  • Part #HC7089R3013
  • Item #10245706
  • Manufacturer Part #C7089R3013
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wireless Outdoor Sensor RedLINK 3.0
  • Wireless outdoor temperature and humidity sensor for T10+ thermostat models
  • Requires Certification

Specifications

Application:
Outdoor, Temperature, Sensor
Brand Model Compatibility:
T10+ thermostats
Color:
Grey
Height:
5 in
Maximum Temperature:
140
Origin:
Global
Power Source:
Battery
Width:
3-1/2 in