This product requires certification to purchase.

You last purchased this on
 
Honeywell Home

  • Fast #
  • Part #HC7735A1000
  • Item #1590834
  • Manufacturer Part #C7735A1000
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

  • Fast #
  • Part #HC7735A1000
  • Item #1590834
  • Manufacturer Part #C7735A1000
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 1344
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Works with THM5320R1000 equipment interface module to maintain safe indoor temperatures if power is lost at the wireless thermostat
  • Takes control of the equipment by turning on the blower fan and sensing the indoor temperature of the home
  • Controls heating at 62 Deg F and cooling at 82 Deg F
  • Provides homeowners with peace of mind
  • Installs in minutes
  • Requires Certification

Specifications

Application:
Temperature
Brand Model Compatibility:
THM5320R1000, TH6320R1004, TH5320R1002
Color:
Grey
Depth:
1-1/4 in
FM Approved:
No
Height:
3-7/8 in
IAPMO Listed:
No
Length:
1-1/4 in
Maximum Temperature:
200
NSF Certified:
No
Origin:
Global
Thermostat Sensor Type:
Indoor
UL Listed:
No
Width:
4-1/8 in