This product requires certification to purchase.

You last purchased this on
 
Honeywell Home

  • Fast #
  • Part #HCPR12
  • Item #4478652
  • Manufacturer Part #CPR12
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

  • Fast #
  • Part #HCPR12
  • Item #4478652
  • Manufacturer Part #CPR12
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 35
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Damper
Brand Model Compatibility:
CPRD12 Damper
Color Finish Name:
Grey
Diameter:
12 in
Material:
Steel
Product Type:
Regulator
Width:
4-13/20 in