Advanced Electrode Steam Humidifier
Advanced Electrode Steam Humidifier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 15-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A dependable on demand steam humidification solution
- Allowing rapid installation and service
- Only duct mountable solution enabling retrofit and new installation
- Smallest product footprint allowing application flexibility
- Communication with a variety of thermostat options including Lyric, PrestigeIAQ, and VisionPRO
- Humidifier replacement cylinder designed for rapid, simplified, DIY replacement
- 5 year warranty on professional installs
Specifications
- AMP:
- 12
- Capacity:
- 22 gpd
- Color Finish Name:
- Silver
- Depth:
- 7 in
- Height:
- 18 in
- Length:
- 18 in
- Maximum Temperature:
- 105
- Product Type:
- Steam Humidifier
- Volts:
- 120/240V
- Width:
- 10 in