Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 384-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement motor for ARD and ZD zone dampers
- Direct replacement for M847D1004
- Low voltage, spring-return damper actuator
- Power closed, spring open motor
- 30 seconds power open/10 seconds spring return
- Simplified, adjustable range stops
- Equipped with anti-rotation and drive shaft extensions for direct mounting to 7/16 inch diameter coupling style dampers
- Wire terminals: M1-Power; M6 Common; M4 (optional)-LED indication
Specifications
- AMP:
- 0.32
- Application:
- Residential
- Brand Model Compatibility:
- ARD, ARDTZ, ZD, ZDTZ
- Color Finish Name:
- Grey, Black
- Depth:
- 5-1/2 in
- Diameter:
- 7/16 in
- Height:
- 4-97/100 in
- Length:
- 3-19/20 in
- Product Type:
- Actuator
- Size:
- 2-3/8 in x 3-1/2 in
- Volts:
- 24V
- Width:
- 4-3/8 in