24/120V Hydronic Zone Control Module
HPZC10 24/120V Hydronic Zone Control Module
Frequently Purchased Together
Product Details
Product Details
- (1) 24V 40 VA transformer
- Compatible with most thermostats, including power stealing and electromechanical models
- C-terminal available for every thermostat connection
- LED panel is visible and functional whether the cover is on or off
- Gravity centered hanging hole speeds mounting. Includes DIN rail mounting system option
- Easy to understand labels coded with wire colors to increase installation speed and decrease risk of errors
- Covered control board reduces visual clutter and provides a surface for clear, plain language labeling
- Flexible mounting
- Auto-resettable fuses as well as backup glass fuses for double protection
- Hinged door
Specifications
- AMP:
- 1, 1.2, 30, 5
- Collection:
- HPZC10
- Depth:
- 2-1/8 in
- Height:
- 7-1/2 in
- Volts:
- 24/120VAC
- Width:
- 2-13/100 in
- Zones:
- 4