This product requires certification to purchase.

24/120V Hydronic Zone Control Module

You last purchased this on
 
Honeywell Home

HPZC10 24/120V Hydronic Zone Control Module

  • Fast #
  • Part #HHPZC106
  • Item #7530285
  • Manufacturer Part #HPZC106
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

HPZC10 24/120V Hydronic Zone Control Module

  • Fast #
  • Part #HHPZC106
  • Item #7530285
  • Manufacturer Part #HPZC106
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • (2) 24V 40 VA transformer
  • Compatible with most thermostats, including power stealing and electromechanical models
  • C-terminal available for every thermostat connection
  • LED panel is visible and functional whether the cover is on or off
  • Gravity centered hanging hole speeds mounting. Includes DIN rail mounting system option
  • Easy to understand labels coded with wire colors to increase installation speed and decrease risk of errors
  • Covered control board reduces visual clutter and provides a surface for clear, plain language labeling
  • Flexible mounting
  • Auto-resettable fuses as well as backup glass fuses for double protection
  • Hinged door
  • Requires Certification

Specifications

AMP:
1, 1.8, 30, 5
Collection:
HPZC10
Depth:
2-1/8 in
Height:
7-1/2 in
Volts:
24/120VAC
Width:
2-13/100 in
Zones:
6