Humidifier Pad for HE260, HE265, HE360 and HE365
Humidifier Pad for HE260, HE265, HE360 and HE365
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 400-
Pick Up: 0 Available in Rockdale, IL - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Humidifier Pad with AgION™ coating
- Use with Honeywell HE260, HE265, HE360, HE365, April Aire 350, 360, 560, 568, 600, 700, 760 and 769
- The Honeywell Home standard replacement humidifier pad keeps your bypass humidifier running efficiently to maintain proper humidity throughout the home
- This paper humidifier pad with anti-microbial coating comes in sizes for multiple Honeywell Home whole house humidifiers
Specifications
- Brand Model Compatibility:
- AprilAire® 350, AprilAire® 360, AprilAire® 560, AprilAire® 568, AprilAire® 600, AprilAire® 700, AprilAire® 760, AprilAire® 769, Honeywell HE200, Honeywell HE250, Honeywell HE260, Honeywell HE265, Honeywell HE300, Honeywell HE360, Honeywell HE365
- Color Finish Name:
- White
- Height:
- 13-13/100 in
- Length:
- 10 in
- Material:
- Paper
- Product Type:
- Humidifier Pad
- Width:
- 1-1/2 in