This product requires certification to purchase.

Digital Control with Window Protective

You last purchased this on
 
Honeywell Home

HumidiPro Digital Control with Window Protective

  • Fast #
  • Part #HH6062A1000
  • Item #4663845
  • Manufacturer Part #H6062A1000
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

HumidiPro Digital Control with Window Protective

  • Fast #
  • Part #HH6062A1000
  • Item #4663845
  • Manufacturer Part #H6062A1000
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 648
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Automatic humidification with included outdoor sensor
  • Manual humidification and dehumidification control
  • Dehumidifier compressor protection
  • Large digital backlit display
  • Simple, intuitive programming
  • Adjustable high and low range stops (10-90%)
  • Requires Certification

Specifications

Collection:
HumidiPro
Color Finish Name:
Premier White®
Depth:
1-5/16 in
Height:
3-11/25 in
Volts:
24V
Width:
1-31/100 in