This product requires certification to purchase.

UV Air Purifier 24V Single Bulb with AirBRIGHT® Odor Absorption

This product has been replaced by

AIRBRIGHT 6 ULTRAVIOLET AIR PURIFIER WITH CARBON
Honeywell Home AIRBRIGHT 6 ULTRAVIOLET AIR PURIFIER WITH CARBON
Manufacturer Part #UV2400U6000
You last purchased this on
 
Honeywell Home

UV Air Purifier 24V Single Bulb with AirBRIGHT® Odor Absorption

  • Fast #
  • Part #HUV2400U5000
  • Item #4663875
  • Manufacturer Part #UV2400U5000
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

AIRBRIGHT 6 ULTRAVIOLET AIR PURIFIER WITH CARBON
Honeywell Home AIRBRIGHT 6 ULTRAVIOLET AIR PURIFIER WITH CARBON
Manufacturer Part #UV2400U6000
Honeywell Home

UV Air Purifier 24V Single Bulb with AirBRIGHT® Odor Absorption

  • Fast #
  • Part #HUV2400U5000
  • Item #4663875
  • Manufacturer Part #UV2400U5000
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 197
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • AirBRIGHT odor absorber never needs replacing
  • Lamp is always on
  • SnapLamp™ features replacement lamp handle with detachable replacement lamp
  • UV2400U2000 and UV2400U6000 offer 18000 hr bulb life and zero ozone production
  • Easy and universal installation
  • Requires Certification

Recommended Accessories


Specifications

AMP:
0.68
Average Life:
1.03 yr
Depth:
16-1/2 in
ETL Listed:
Yes
Height:
5-1/5 in
Length:
16-2/5 in
Number Of Hours:
9000 h
Origin:
Domestic
Product Type:
Ultraviolet Air Cleaner
Volts:
24V
Watts:
16 W
Width:
4-3/10 in