In-Line Water Filter
In-Line Water Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 37-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Plumb in-line scale and sediment filter with quick-connect fittings
Documents
Specifications
- Brand Model Compatibility:
- AprilAire®
- Height:
- 5 in
- Length:
- 7 in
- Product Type:
- In-Line Water Filter
- Width:
- 5 in