This product requires certification to purchase.

100 to 180 Deg F 2 Amp Hydronic Aquastat UL MP466 54 x 5-5/8 x 2 in.

You last purchased this on
 
Honeywell Home

L8100 Aquastat® 100 to 180 Deg F 2 Amp Hydronic Aquastat UL MP466 54 x 5-5/8 x 2 in.

  • Fast #
  • Part #HL8100B1094
  • Item #1775418
  • Manufacturer Part #L8100B1094
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

L8100 Aquastat® 100 to 180 Deg F 2 Amp Hydronic Aquastat UL MP466 54 x 5-5/8 x 2 in.

  • Fast #
  • Part #HL8100B1094
  • Item #1775418
  • Manufacturer Part #L8100B1094
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
2
Collection:
L8100 Aquastat®
Depth:
2-1/8 in
Height:
5-5/8 in
Length:
54 in
Temperature Range:
100 to 180 Deg F
UL Listed:
UL MP466
Volts:
24V
Width:
2 in