1H Non-programmable Thermostat
LineVoltPRO™ 7000 1H Non-programmable Thermostat
Frequently Purchased Together
Product Details
Product Details
- Electronic temperature control - precision of +/-1 F saves up to 10% on heating bills
- Large, clear, backlit display - easy to read in various lighting conditions
- Soundproofed for quiet operation - reduces the clicking noise commonly heard with conventional thermostats
- On/Off switch allows you to turn the thermostat off at the end of the heating season (TL7235 only)
- Heating indicator - at a glance confirmation that the heat is on
- Maintenance-free - no batteries required
Specifications
- AMP:
- 15
- Application:
- Residential, Electric Heating
- Auto Switching Heat:
- No
- Collection:
- LineVoltPRO™ 7000
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Depth:
- 7/8 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 4-7/8 in
- Maximum Temperature:
- 122
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H
- Temperature Range:
- 32 to 122 Deg F
- Touch Screen:
- No
- Volts:
- 208/240V
- Width:
- 2-3/4 in