This product requires certification to purchase.

MERV 13 Disposable Air Filter

You last purchased this on
 
Honeywell Home

MERV 13 Disposable Air Filter

  • Fast #
  • Part #HFC200E1011
  • Item #1434975
  • Manufacturer Part #FC200E1011
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

MERV 13 Disposable Air Filter

  • Fast #
  • Part #HFC200E1011
  • Item #1434975
  • Manufacturer Part #FC200E1011
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Highly-efficient and compatible
  • The replacement air filter is compatible with the F100 and F200 media air cleaners, as well as most competitive-brand air cleaners
  • A high-efficiency performer, it helps filter as much as 97% of 3 to 10 um in the air that passes through it
  • Requires Certification

Specifications

Brand Model Compatibility:
F100, F200, F150, F50, F300
Depth:
4-3/8 in
Disposable:
Yes
Filter Type:
Media
Height:
20 in
MERV Rating:
13
Maximum Temperature:
140
Origin:
Global
Product Type:
Air Filter
Size:
20 in x 20 in x 4-3/8 in
Width:
20 in