3H/2C, 4H/2C Programmable Thermostat
Prestige® 3H/2C, 4H/2C Programmable Thermostat
Frequently Purchased Together
Product Details
Product Details
- For use with all HTHZ9421R5021 Prestige® 2-wire IAQ thermostats, all versions of Prestige® IAQ thermostats, and VisionPRO® thermostats with RedLINK™ technology
- Includes equipment interface module and 2 duct sensors
Specifications
- Application:
- Conventional System
- Brand Model Compatibility:
- All THX9421R5021 Prestige® 2-Wire IAQ Thermostats and All Versions of Prestige® IAQ Thermostats
- Collection:
- Prestige®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-5/8 in
- Height:
- 9-5/16 in
- Origin:
- Global
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT
- Smart Home Enabled:
- Yes
- Stages:
- 3H/2C, 4H/2C
- Touch Screen:
- No
- Volts:
- 18/30V
- Width:
- 4-13/16 in
- Wireless Communication:
- Wi-Fi