1H/1C Non-programmable Thermostat
Pro 1000 1H/1C Non-programmable Thermostat
Frequently Purchased Together
Product Details
Product Details
- Non-programmable digital thermostat
- Easy-to-read backlit display - easy to read in various lighting conditions
- Basic operation - easy-to-use slide switches allow you to select the heat or cool mode and operate the fan
Specifications
- Application:
- Conventional System, Heat Pump System
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- Pro 1000
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Depth:
- 1-19/100 in
- Display Type:
- LCD
- Height:
- 3-11/25 in
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 40 to 90 Deg F
- Touch Screen:
- No
- Volts:
- 20/30V
- Width:
- 4-63/100 in