1H Non-programmable Thermostat
Pro 1000 1H Non-programmable Thermostat
Frequently Purchased Together
Product Details
Product Details
- Backlit display is easy to read
- Displays ambient temperature at all times
- One touch access to setpoint temperature
- Built-in compressor protection
- Adjustable temperature scale - 40 to 90 Deg F
- Display size - 1.32 sq-in
- Dual powered
- Non-programmable
Specifications
- AMP:
- 0.02, 1
- Application:
- Heat Pump, Conventional System
- Auto Switching Heat:
- No
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Collection:
- Pro 1000
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Depth:
- 1-1/8 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 4-11/16 in
- Maximum Temperature:
- 120
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H
- Temperature Range:
- 32 to 120 Deg F
- Touch Screen:
- No
- Volts:
- 20/30V
- Width:
- 2-7/8 in
- Zones:
- 1