1H/1C Programmable Thermostat
Pro 2000 1H/1C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 720-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Backlit digital display makes both current and set temperatures easy to read in various lighting conditions
- Precise comfort control within +/-1 Deg F (+/-0.5 Deg C) maintains consistent comfort to the highest level of accuracy
- Basic operation - easy-to-use slide switches select the heat or cool mode and operate the fan
- Adaptive Intelligent recovery ensures programmed temperature is reached by programmed time
- Weekday/weekend programming - 5 2 (weekdays, weekend) programming
Specifications
- AMP:
- 0.02, 1
- Application:
- Heat/Cool or Heat Pump without Auxiliary Heat
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- Pro 2000
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White
- Depth:
- 1-1/8 in
- Display Type:
- Digital
- Height:
- 4-11/16 in
- Maximum Temperature:
- 120
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 32 to 120 Deg F
- Touch Screen:
- No
- Volts:
- 20/30V
- Width:
- 2-7/8 in
- Zones:
- 1