1H/1C Non-programmable Thermostat
This product has been replaced by
Manufacturer Part #TH1110D2009
Pro 3000 1H/1C Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 576-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Backlit digital display
- Displays both current and set temperature
- Five-year warranty (with normal usage)
- Professional installation
- Dimensions - 3-13/16 in H x 5-3/8 in W x 1-1/4 in D
Specifications
- AMP:
- 0.02, 1
- Application:
- Heat Pump System
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Battery Type:
- Lithium
- Collection:
- Pro 3000
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Depth:
- 1-1/4 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 3-13/16 in
- Maximum Temperature:
- 120
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 32 to 120 Deg F
- Touch Screen:
- No
- Volts:
- 20/30V
- Width:
- 5-3/8 in
- Zones:
- 1