102 in. Thermostat Sensor
RedLink™ 102 in. Thermostat Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 600-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Mounting clip allows easy sensor positioning on siding or soffit
- Includes 60" leadwires
- Factory calibrated, no field calibration required
Specifications
- Application:
- Residential
- Battery Size:
- AA
- Brand Model Compatibility:
- TH8000, TH7000, TH6220, TH6320, T6 Pro Series, TH6220WF, TH6320WF, HZ432, H6062
- Collection:
- RedLink™
- Color:
- Black
- Depth:
- 44 in
- Height:
- 1-1/10 in
- Length:
- 2-1/4 in
- Maximum Temperature:
- 120
- Origin:
- Global
- Power Source:
- Battery
- Thermostat Sensor Type:
- Outdoor
- Width:
- 19/50 in