4-3/8 in. Wireless Adapter in Grey
RedLink™ 4-3/8 in. Wireless Adapter in Grey
Frequently Purchased Together
Product Details
Product Details
- Powered by RedLink™ reliability
- No interference with other wireless devices in the home
- Communicates with wireless outdoor sensor to automatically control humidity to proper levels
- Can also be used with RedLink™ enabled TrueSteam™ humidification systems
- It also can be used to control TrueDry™ dehumidifiers
- Allows easy addition of RedLink™ enabled thermostats to TrueZone™ systems
Specifications
- Brand Model Compatibility:
- RedLink™ Enabled TrueSteam™ Humidification Systems
- Collection:
- RedLink™
- Color:
- Grey
- Depth:
- 1-1/4 in
- Height:
- 5-9/16 in
- Origin:
- Global
- Thermostat Sensor Type:
- Outdoor
- Width:
- 4-3/8 in