This product requires certification to purchase.

Equipment Remote Module in Grey

Honeywell Home

RedLink™ Equipment Remote Module in Grey

  • Fast #
  • Part #HERM5220R1018
  • Item #7012053
3.5 out of 5 Customer Rating
Brand image
Honeywell Home

RedLink™ Equipment Remote Module in Grey

  • Fast #
  • Part #HERM5220R1018
  • Item #7012053
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use indoors and outdoors
  • LEDs for easy installation checks
  • Reduces the need for wiring and drilling
  • Wireless RedLink™ communication between units
  • Residential or commercial modes
  • Requires Certification

Specifications

Collection:
RedLink™
Color Finish Name:
Grey
Height:
6-39/64 in
Maximum Temperature:
155
Power Source:
Hardwired
Volts:
24V
Width:
6-7/8 in