This product requires certification to purchase.

Honeywell TH6320R1004 and TH5320R1002 Wireless FocusPRO® Thermostats Modular

Honeywell Home

RedLink™ Honeywell TH6320R1004 and TH5320R1002 Wireless FocusPRO® Thermostats Modular

  • Fast #
  • Part #HTHM5320R1000
  • Item #3643427
  • Manufacturer Part #THM5320R1000
5 out of 5 Customer Rating
Brand image
Honeywell Home

RedLink™ Honeywell TH6320R1004 and TH5320R1002 Wireless FocusPRO® Thermostats Modular

  • Fast #
  • Part #HTHM5320R1000
  • Item #3643427
  • Manufacturer Part #THM5320R1000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 26 Pallet: 208
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Parts Needed for Operation (not included): TH6320R1004 or TH5320R1002 Wireless FocusPRO® Thermostat
  • No interference with other wireless devices in the home
  • Input for Return Air Sensor
  • Requires Certification

Specifications

Collection:
RedLink™
Color Finish Name:
Grey
Fits Model:
TH6320R1004 and TH5320R1002 Wireless FocusPRO® Thermostats
Height:
8-13/100 in
Length:
1-22/25 in
UPC:
085267329576
Volts:
18/30V
Width:
8 in