RedLink®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 360-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Features 4 sensor inputs
- For use with the Prestige® 2-wire IAQ, all versions of the Prestige® thermostats and all versions of the VisionPro® thermostats with RedLink™ technology
Specifications
- AMP:
- 1, 0.02, 0.5
- Application:
- Gas, Oil, Electric, Heat Pump, Hot Water, Steam, Gravity System
- Brand Model Compatibility:
- Prestige® 2-Wire IAQ, Prestige® and VisionPro® Thermostats with RedLink™ Technology
- Collection:
- RedLink®
- Depth:
- 1-5/8 in
- Height:
- 9-31/100 in
- Length:
- 1-63/100 in
- Origin:
- Global
- Power Source:
- Electric, Hardwired
- Smart Home Enabled:
- Yes
- Stages:
- 3H/2C, 4H/2C
- Volts:
- 24V
- Width:
- 4-81/100 in