This product requires certification to purchase.

Outdoor 2 in. Thermostat Sensor

You last purchased this on
 
Honeywell Home

RedLink™ Outdoor 2 in. Thermostat Sensor

Brand image
You last purchased this on
 
Honeywell Home

RedLink™ Outdoor 2 in. Thermostat Sensor

  • Fast #
  • Part #HC7089R1013
  • Item #3643406
  • Manufacturer Part #C7089R1013
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

Product Details

  • Features RedLink™ wireless communication
  • No interference with other wireless devices in the home
  • Reliable performance in all climates
  • Two month low battery warning, displaying on RedLink™ enabled thermostats
  • Up to 5 year battery life
  • Includes mounting hardware and 2 AA lithium batteries
  • Requires Certification

Recommended Accessories


Specifications

Application:
Residential
Battery Size:
AA
Brand Model Compatibility:
RedLINK accessories
Collection:
RedLink™
Color:
Grey
Depth:
3-63/100 in
Height:
5 in
Length:
3-1/2 in
Maximum Temperature:
140
Origin:
Global
Power Source:
Battery
Thermostat Sensor Type:
Outdoor
Width:
3-1/2 in



Customers Also Bought
1–6 of 18 items
Part #HERM5220R1018
Item #7012053
3.5 out of 5 Customer Rating
Requires Certification
Part #HTHM4000R1000
Item #3643412
5 out of 5 Customer Rating
Requires Certification
Part #H50002883001
Item #2187563
5 out of 5 Customer Rating
Requires Certification
Part #HTHM6000R7001
Item #7408288
4.4 out of 5 Customer Rating
Requires Certification
Part #HC7089U1006
Item #2166963
4 out of 5 Customer Rating
Requires Certification
Part #HC7189R1004
Item #4264094
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HTHM4000R1000
Item #3643412
5 out of 5 Customer Rating
Requires Certification
Part #HC7089U1006
Item #2166963
4 out of 5 Customer Rating
Requires Certification
Part #HERM5220R1018
Item #7012053
3.5 out of 5 Customer Rating
Requires Certification
Part #HTHM6000R7001
Item #7408288
4.4 out of 5 Customer Rating
Requires Certification
Part #HREM5000R1001
Item #3643410
3.8 out of 5 Customer Rating
Requires Certification
Part #HC7189R1004
Item #4264094
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing