Wireless Room Sensor (2 Pack)
This product has been replaced by
Manufacturer Part #C7189R3002-2
RedLink® Wireless Room Sensor (2 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 576-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
Product Details
- RedLINK wireless indoor sensor for temperature, humidity, and motion.
Specifications
- Application:
- Residential
- Battery Size:
- AAA
- Brand Model Compatibility:
- T10 Pro Smart
- Collection:
- RedLink®
- Color:
- Arctic White
- Depth:
- 15/16 in
- FM Approved:
- No
- Height:
- 2-22/25 in
- IAPMO Listed:
- No
- Length:
- 1-22/25 in
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Battery
- Thermostat Sensor Type:
- Indoor
- UL Listed:
- No
- Width:
- 1-22/25 in