Remote Indoor Temperature Sensor
Remote Indoor Temperature Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2352-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Used to sense temperature if the thermostat is installed in a poor temperature sensing location
- Small remote temperature sensor to match any room decor
- Easy to install and use
- Factory calibrated, no field calibration required
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- VisionPRO, VisionPRO® IAQ Series
- Color:
- Premier White
- Depth:
- 3/4 in
- FM Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Maximum Temperature:
- 88
- NSF Certified:
- No
- Origin:
- Global
- Thermostat Sensor Type:
- Indoor
- UL Listed:
- No
- Width:
- 1-1/2 in