This product requires certification to purchase.

Sail Switch

You last purchased this on
 
Honeywell Home

Sail Switch

  • Fast #
  • Part #HS688A1007
  • Item #70525
  • Manufacturer Part #S688A1007
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

Sail Switch

  • Fast #
  • Part #HS688A1007
  • Item #70525
  • Manufacturer Part #S688A1007
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 192
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Simplified installations with multi-speed fans, in- accessible air handlers, fan motors with voltage or phase different from controlled equipment, eliminated wiring to system fan
  • Polyester film sail mounted on a micro switch snap switch
  • Removable spring counterbalances sail to allow mounting in either vertical (up or down) or horizontal air flow
  • Requires Certification

Specifications

Depth:
2 in
Height:
2-15/16 in
Volts:
24V
Width:
3-3/4 in