1H/1C Non-programmable Thermostat
This product has been replaced by
Manufacturer Part #TH1110U4000
T1 Pro Series 1H/1C Non-programmable Thermostat
-
Pick Up: 7 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Simple installation
- Push-button control
- Sleek aesthetic
- Easy to read display
- 24 Vac systems; gas, oil, electric warm air; hot water coil; gas, oil, electric hydronic; or steam / gravity systems
- Up to 1 heat or 1 cool conventional systems
- 5 to 90% RH, non-condensing operating humidity range (% RH)
- Battery or hardwired power method
- Includes thermostat, UWP mounting system, installation (J-box) adapter
Specifications
- AMP:
- 0.02, 0.05, 1
- Application:
- Gas Furnaces, Hot Water Fan Coil, Hydronic, Oil Systems
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- T1 Pro Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/4 in
- Display Type:
- LCD
- Energy Star Compliant:
- No
- Height:
- 4-3/50 in
- Maximum Temperature:
- 102
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 32 to 102 Deg F
- Touch Screen:
- No
- Volts:
- 20/30V
- Width:
- 4-3/50 in