T10+ Pro
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Smart WiFi thermostat with RedLINK® technology
- Color graphical LCD touchscreen display
- Configurable daytime and nighttime backlight settings
- Up to 3H/2C heat pump or 2H/2C conventional
- T10+ models can be used with slab sensor
- Up to 4H/2C heat pump or 3H/2C conventional (T10+ with EIM)
- Controls humidification, dehumidification or ventilation (all three with T10+ and EIM)
- Demand Response program availability
- On-screen menus with familiar installer setup (ISU) steps
- Optional geofencing
-
Green
Specifications
- AMP:
- 0.02, 1
- Application:
- 24V Systems, Gas, Oil, Electric, Steam and Gravity System, Dual Fuel
- Auto Switching Heat:
- Yes
- Collection:
- T10+ Pro
- Color Finish Name:
- White
- Depth:
- 93/100 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Height:
- 4-9/10 in
- Maximum Temperature:
- 102
- Minimum Temperature:
- 37
- Origin:
- Domestic
- Power Source:
- Hardwired
- Programmability:
- Non-programmable
- Smart Home Compatibility:
- First Alert App, Resideo App
- Smart Home Enabled:
- Yes
- Stages:
- 4H/2C, 3H/2C
- Temperature Range:
- 37 to 102 Deg F
- Touch Screen:
- Yes
- Volts:
- 20/30V
- Width:
- 3-7/10 in
- Wireless Communication:
- Wi-Fi