This product requires certification to purchase.

3H/2C, 2H,2C Smart Programmable Thermostat with RedLINK and Indoor Room Sensor

You last purchased this on
 
Honeywell Home

T10+ Pro 3H/2C, 2H,2C Smart Programmable Thermostat with RedLINK and Indoor Room Sensor

  • Fast #
  • Part #HTHX321WFS3001W
  • Item #10245710
  • Manufacturer Part #THX321WFS3001W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

T10+ Pro 3H/2C, 2H,2C Smart Programmable Thermostat with RedLINK and Indoor Room Sensor

  • Fast #
  • Part #HTHX321WFS3001W
  • Item #10245710
  • Manufacturer Part #THX321WFS3001W
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Smart WiFi thermostat with RedLINK® technology
  • Color graphical LCD touchscreen display
  • Configurable daytime and nighttime backlight settings
  • Up to 3H/2C Heat Pump or 2H/2C Conventional
  • T10+ models can be used with Slab sensor
  • Up to 4H/2C Heat Pump or 3H/2C Conventional (T10+ with EIM)
  • Controls Humidification, Dehumidification, or Ventilation (all three with T10+ and EIM)
  • Demand Response Program availability
  • On-screen menus with familiar installer setup (ISU) steps
  • Optional geofencing
  • Requires Certification
  • Green

Recommended Accessories


Specifications

AMP:
0.02, 1
Application:
24 VAC Systems, Heat Pump, Conventional System, Gas, Oil, Electric, Steam and Gravity System, Dual Fuel
Auto Switching Heat:
Yes
Brand Model Compatibility:
THM04R3000 EIM|C7089R3013 Outdoor Sensor
Collection:
T10+ Pro
Color Finish Name:
White
Depth:
93/100 in
Display Type:
Digital
Energy Star Compliant:
Yes
Height:
4-9/10 in
Maximum Temperature:
102
Minimum Temperature:
37
Origin:
Global
Power Source:
Battery, Hardwired
Programmability:
Programmable
Smart Home Compatibility:
Amazon Alexa, Google Assistant, IFTTT, Samsung SmartThings, Apple HomeKit
Smart Home Enabled:
Yes
Stages:
4H/2C, 3H/2C
Temperature Range:
37 to 102 Deg F
Touch Screen:
Yes
Volts:
20/30V
Width:
3-7/10 in
Wireless Communication:
Wi-Fi
Zones:
1