4H/2C, 3H/2C Smart Thermostat Kit with RedLINK 3.0
T10+ Pro 4H/2C, 3H/2C Smart Thermostat Kit with RedLINK 3.0
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 108-
Pick Up: 0 Available in Allentown, PA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kit includes T10+ Pro Smart Thermsotat, THM04R3000 EIM for T10+ only, Return Air Sensor, Supply Air Sensor, Wireless Indoor Sensor, UWP Mounting System, Cover plate, and Mounting hardware
- Smart Wi-Fi thermostat with RedLINK® 3.0 technology
- Color graphical LCD touchscreen display
- Configurable daytime and nighttime backlight settings
- T10+ models can be used with Slab sensor
- Up to 4H/2C Heat Pump or 3H/2C Conventional (T10+ with EIM)
- Controls Humidification, Dehumidification, or Ventilation (all three with T10+ and EIM)
- Demand Response Program availability
- On-screen menus with familiar installer setup (ISU) steps
- Optional geofencing
Specifications
- Application:
- 24V Systems, Gas Furnaces, Oil Systems, Electric Systems, Steam
- Collection:
- T10+ Pro
- Color Finish Name:
- White, Grey
- Display Type:
- LCD
- Height:
- 4-9/10 in
- Maximum Temperature:
- 102
- Minimum Temperature:
- 37
- Origin:
- Global
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, Microsoft Cortana, IFTTT, Apple HomeKit
- Smart Home Enabled:
- Yes
- Stages:
- 3H/2C, 2H2C
- Temperature Range:
- 37 to 102 °F (2.8 to 39 °C)
- Touch Screen:
- Yes
- Volts:
- 23V
- Width:
- 3-7/10 in
- Wireless Communication:
- Wi-Fi