This product requires certification to purchase.

You last purchased this on
 
Honeywell Home

T104

  • Fast #
  • Part #HT104A1040
  • Item #1069071
  • Manufacturer Part #T104A1040
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

T104

  • Fast #
  • Part #HT104A1040
  • Item #1069071
  • Manufacturer Part #T104A1040
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Continually monitor and adjust room temperature for consistent comfort and relief from under-heating and overheating
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems
  • Controls include sensor, setpoint dial and valve actuator. Components may be integral or connected by capillary tubes
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

Actuator Type:
Thermal
Brand Model Compatibility:
V110 Valves
Collection:
T104
Length:
3-31/100 in
Material:
Brass, Rubber
Maximum Temperature:
79
Pressure - Maximum:
17 psi
Volts:
24V
Width:
2-13/100 in