This product requires certification to purchase.

Nickel Plated Brass and Rubber Thermal Hydronic Actuator 79F

You last purchased this on
 
Honeywell Home

T104 Nickel Plated Brass and Rubber Thermal Hydronic Actuator 79F

  • Fast #
  • Part #HT104B1038
  • Item #1076796
  • Manufacturer Part #T104B1038
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

T104 Nickel Plated Brass and Rubber Thermal Hydronic Actuator 79F

  • Fast #
  • Part #HT104B1038
  • Item #1076796
  • Manufacturer Part #T104B1038
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 620
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Continually monitor and adjust room temperature for consistent comfort and relief from under-heating and overheating
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems
  • Controls include sensor, setpoint dial and valve actuator. Components may be integral or connected by capillary tubes
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

Actuator Type:
Thermal
Brand Model Compatibility:
V110 Series
Collection:
T104
Length:
78 in
Material:
Brass, Rubber
Maximum Temperature:
79
Width:
1-19/32 in