This product requires certification to purchase.

1H Non-programmable Thermostat

You last purchased this on
 
Honeywell Home

T410 Series 1H Non-programmable Thermostat

  • Fast #
  • Part #HT410A1013
  • Item #2352510
  • Manufacturer Part #T410A1013
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

T410 Series 1H Non-programmable Thermostat

  • Fast #
  • Part #HT410A1013
  • Item #2352510
  • Manufacturer Part #T410A1013
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replace virtually any two-wire (T410A) or four-wire (T410B) line voltage wall-mounted electric heating thermostat
  • Easy to install 6" (150 mm) color-coded leads
  • Rugged, plastic mounting base and one-piece cover with vents
  • Requires Certification

Specifications

AMP:
19, 22
Application:
Baseboard Heaters
Auto Switching Heat:
No
Collection:
T410 Series
Color Finish Category:
Whites
Color Finish Name:
Premier White®
Energy Star Compliant:
No
Height:
4-1/2 in
Maximum Temperature:
49
Minimum Temperature:
0
Origin:
Global
Power Source:
Battery, Hardwired
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
1H
Temperature Range:
0 to 49 Deg F
Touch Screen:
No
Volts:
120/208/240/277V
Width:
2-3/4 in