1H Programmable Thermostat
T6 Pro 1H Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 576-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- UWP mounting system
- Electrical ratings: 20 to 30 Vac
- Operating temperature range (F): 37 F to 102 F
- Power method: battery or hardwired
- Accuracy (F): 5 F
- Large display, soft key controls
Specifications
- AMP:
- 0.02, 1
- Application:
- Conventional System, Heat Pump System
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- 10K and 20K OHM Floor and Indoor Sensors
- Collection:
- T6 Pro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-3/32 in
- Display Type:
- LCD
- Energy Star Compliant:
- No
- Height:
- 4-3/50 in
- Maximum Temperature:
- 102
- Minimum Temperature:
- 37
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 1H
- Temperature Range:
- 37 to 102 Deg F
- Touch Screen:
- No
- Volts:
- 20/30V
- Width:
- 4-3/50 in
- Wireless Communication:
- Wi-Fi