T6 Pro
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 576-
Pick Up: 12 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Up to 2H/1C heat pump and 1H/1C conventional
- 7-day, 5-2, 5-1-1 or non-programmable
- Uses the UWP mounting system that's standard across all T-Series thermostats
- Easy upsell to a connected Lyric T6 PRO Wi-Fi when your customer is ready for Wi-Fi
- Simple pushbutton functionality
- Filter change reminders
- Five-year warranty
- C-wire Required
Recommended Accessories
Specifications
- AMP:
- 0.02, 1
- Application:
- Air to Air Heat, Electric Forced Air, Geothermal Heat Pump, High Efficacy Gas Forced Air, Hot Water Fan Coil, Oil Forced Air, Residential, Standard Efficient Gas Forced Air
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- T6 Pro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-3/32 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 4-1/16 in
- Maximum Temperature:
- 102
- Minimum Temperature:
- 37
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 2H/1C, 1H/1C
- Temperature Range:
- 37 to 102 Deg F
- Touch Screen:
- No
- Volts:
- 20/30V
- Width:
- 4-1/16 in
- Wireless Communication:
- Wi-Fi
- Zones:
- 1